Eaton XT IEC contactor

Item #: 346201

Cat #: CE15FNT3EB-T16

UPC: 782113492728

Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 32A, 208 Vac, 60 Hz, 1NO, 32A, Frame F, 90 mm, 60 Hz, Top mounted auxiliary contacts, Three-pole, Non-reversing, No overload relay, Freedom, Ring lug, Contactor

Overview

Eaton XT IEC contactor, 32A, 208 Vac, 60 Hz, 1NO, 32A, Frame F, 90 mm, 60 Hz, Top mounted auxiliary contacts, Three-pole, Non-reversing, No overload relay, Freedom, Ring lug, Contactor
Fill
Also known as: 782113492728, CE15FNT3EB-T16

Specifications

Family / Style: Freedom
Poles: 3
Amps: 32
Type: Contactor
Family / Style: Freedom
Amps: 32
Poles: 3
Type: Contactor

Customer Reviews

No reviews for this product
(0)