EMC ENCL. 200X150X120MM

Item #: 3462

Cat #: LSC201512EMC

UPC: 783510300296

Sign In or Register to view pricing and more.
Documents & Guides
EMC ENCL. 200X150X120MM

Overview

EMC ENCL. 200X150X120MM
INLINE EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance.
Also known as: 783510300296, LSC201512EMC

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 1
Material: Steel
Height: 9.840 in
Width: 5.910 in
Depth: 4.720 in
Finish: Powder Coated
Color: Light Gray
Material: Steel
Width: 5.910 in
Finish: Powder Coated
IP/NEMA Rating: IP54, NEMA 1
Height: 9.840 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)