Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 5/12

Item #: 346194

Cat #: TH3221J

UPC: 783164091809

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, NEMA 5/12

Overview

Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, NEMA 5/12
Also known as: 783164091809, TH3221J

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12, NEMA 5
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 12, NEMA 5

Customer Reviews

No reviews for this product
(0)