Receptacle, Female, Quick Change, 1/2" Thread, 4Pin, 20A, 600VAC/DC

Item #: 34617

Cat #: 32682

UPC: 786788326821

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Female Quick Change, 1/2 Inch, Thread, 4 Pin, 20 Amp, 600 Volt AC/DC, 12 Inch PVC Leads

Overview

Receptacle, Female Quick Change, 1/2 Inch, Thread, 4 Pin, 20 Amp, 600 Volt AC/DC, 12 Inch PVC Leads
Also known as: 786788326821, 32682

Specifications

Gender: Female
Mounting: Panel
Type: Receptacle, Quick Change
Volts DC: 600
Length: 12 in
Jacket: PVC, Polyvinyl Chloride
Color: Black
Amps: 20
Volts AC: 600
Gauge: 22
Conductors: 4
Gender: Female
Type: Receptacle, Quick Change
Length: 12 in
Color: Black
Volts AC: 600
Conductors: 4
Mounting: Panel
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Amps: 20
Gauge: 22

Customer Reviews

No reviews for this product
(0)