Thermal Transfer Label Refill

Item #: 346152

Cat #: M71-17-423

UPC: 662820800835

Sign In or Register to view pricing and more.
Documents & Guides
Label, BradyBondz, Permanent Polyester, Dimensions: 1" x 0.5", Color: White, Finish: Gloss, Compatible With: BMP71 Thermal Transfer Printer

Overview

Label, BradyBondz, Permanent Polyester, Dimensions: 1" x 0.5", Color: White, Finish: Gloss, Compatible With: BMP71 Thermal Transfer Printer
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Also known as: 662820800835, M71-17-423

Specifications

Material: Polyester
Width: 1/2 in
Length: 1 in
Color: White
Material: Polyester
Length: 1 in
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)