1GNG UTIL BX,STL,13CU,1/2KO CV-BRKT

Item #: 34614

Cat #: 58361-V-1/2

UPC: 785991178951

Sign In or Register to view pricing and more.
Documents & Guides
One Gang Utility Box, 13.0 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-7/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, CV Bracket Recessed 1/2 Inch and For use with Conduit

Overview

One Gang Utility Box, 13.0 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-7/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, CV Bracket Recessed 1/2 Inch and For use with Conduit
Also known as: 785991178951, 58361-V-1/2

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Length: 4 in
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Bracket, Screw On, Nail On
Length: 4 in
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)