This product may not be available in all locations.
2
more
Interior, I-Line Panelboard, HCP, 1200A, main lugs, 45in CB space
Item #: 346132
Cat #: HCP235912N
UPC: 785901430599
Sign In or Register to view pricing and more.
Documents & Guides
Interior, I-Line Panelboard, HCP, 1200A, main lugs, 45in CB space, for 42in W x 59in H x 9.5in D box, Cu bus, w/neutral
Overview
Interior, I-Line Panelboard, HCP, 1200A, main lugs, 45in CB space, for 42in W x 59in H x 9.5in D box, Cu bus, w/neutral
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCP I-Line panelboard interior is a 1200A and has main lugs. The dimesnions are 59 in (H),42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Also known as: 785901430599, HCP235912N
Specifications
Mounting: | Can |
Poles: | 3 |
Amps: | 1200 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 1200 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)