Has Been Replaced by Eaton FAZ-C6/1-NA-SP

Item #: 346102

Cat #: WMZT1C06

UPC: 786685256030

Sign In or Register to view pricing and more.
6 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Replaced by Eaton FAZ-C6/1-NA-SP

Overview

6 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Replaced by Eaton FAZ-C6/1-NA-SP
Also known as: 786685256030, WMZT1C06

Specifications

Amps: 6
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 6
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)