Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black

Item #: 346100

Cat #: ITCSN-1100-48-BLACK-20-PCS

UPC: 054007089728

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Fibrlok™ Multi-Fiber Stripper Heater Element is designed for use with the multi-fiber stripper handle.
Also known as: 054007089728, ITCSN-1100-48-BLACK-20-PCS, 4 AWG Shrink Tube

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 2 - 4/0
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)