Power Supply, Phaseo, 1PH, 240VAC, 250VDC, Input, 12VDC Output, 60W

Item #: 346092

Cat #: ABL7RP1205

UPC: 785901425267

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Phaseo, Filtered, Book Style, 1-phase, 240 Volt AC, 250 Volt DC, Input, 12 Volt DC Output, 60 Watt

Overview

Power Supply, Phaseo, Filtered, Book Style, 1-phase, 240 Volt AC, 250 Volt DC, Input, 12 Volt DC Output, 60 Watt
Also known as: 785901425267, ABL7RP1205

Specifications

Volts DC: 250, 12
Type: Power Supply, Phaseo
Phase: 1
Wattage: 60
Volts AC: 240
Standards: California Proposition 65
Volts DC: 250, 12
Phase: 1
Volts AC: 240
Type: Power Supply, Phaseo
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)