This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 36", 25W, 3500K
Item #: 34609
Cat #: FO25/735/ECO
UPC: 046135219412
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3500K, 75 CRI, Lumens: 1950, Length: 36 inch, Standard Case Qty: 30
Overview
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3500K, 75 CRI, Lumens: 1950, Length: 36 inch, Standard Case Qty: 30
The Ledvance Sylvania SYLFO25/735/ECO is a 25 watt fluorescent lamp with medium bi-pin base. This lamp produces 1950 lumens and a color temperature of 3500 K.
Also known as: 046135219412, FO25/735/ECO
Specifications
Color Rendering Index (CRI): | 75 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Material: | Glass |
Lumens: | 1950 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 75 |
Wattage: | 25 |
Lumens: | 1950 |
Light Technology: | Fluorescent |
Length: | 3 ft, 36 in |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)