This product may not be available in all locations.
3
more
Control Transformer, 1000VA, Multi-Tap, Type T, 1PH, Open
Item #: 346055
Cat #: 9070T1000D33
UPC: 785901905851
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 1000 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 1000 VA, 380/400/416 - 12/24, 115/230 Volt AC, Type T, 1-Phase, Open
Also known as: 785901905851, 9070T1000D33
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 1kVA |
Type: | Industrial Control, Transformer |
Volt Amps: | 1kVA |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)