Manual Starter, fractional horsepower, 16A, 2Ps, 1 HP at 277 VAC, toggle w/guard, red indicator, N1

Item #: 346024

Cat #: 2510FG6P

UPC: 785901554042

Sign In or Register to view pricing and more.
Manual Starter, fractional horsepower, 16A, 2 poles, 1 HP at 277 VAC, toggle w/guard, red indicator, NEMA 1 enclosure

Overview

Manual Starter, fractional horsepower, 16A, 2 poles, 1 HP at 277 VAC, toggle w/guard, red indicator, NEMA 1 enclosure
Square D Type F Manual starters provide overload protection and manual On-Off control for small single phase AC or DC motors. Enclosure is sheet steel with wrap around thermoplastic cover for convenience of wiring. Overload heater element is ordered separately to match motor data. Units are UL Listed, CSA Certified and CE Marked for global applications. Fractional Motor Starters. Designed for fractional single phase motors up to 1 HP. Provides easy manual “On-Off” control of small motors. Provide melting alloy overload protection for motors. Intended for industrial and commercial applications. Enclosed or open versions to suit most application environments. Can be easily installed. UL, CSA and CE approvals. Manual starter is UL listed and CSA certified.
Also known as: 785901554042, 2510FG6P

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)