Distribution Block, 150A, 600V AC/DC, 3P, Copper, 3 In/3 Out

Item #: 346

Cat #: 1492-PD3C111

UPC: 662072314050

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 150 Amp, 600 Volt AC/DC, 3 Pole, Copper, 3 Line Side Opening, 14 - 1/0 AWG, 3 Load Side Openings, 14 - 1/0 AWG

Overview

Distribution Block, 150 Amp, 600 Volt AC/DC, 3 Pole, Copper, 3 Line Side Opening, 14 - 1/0 AWG, 3 Load Side Openings, 14 - 1/0 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3C111 from Rockwell Automation® is a three-pole power distribution block. It has one opening line and one opening load side. It is a copper connector block. And it is 115 A to 175 A.J2129XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314050, 1492-PD3C111

Specifications

Family / Style: 1492
Volts DC: 600
Material: Copper
Color: Black
Amps: 150
Volts AC: 600
Allowable Gauge Range: 14 - 1/0
Family / Style: 1492
Material: Copper
Amps: 150
Allowable Gauge Range: 14 - 1/0
Volts DC: 600
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)