1
more

1GNG UTIL BX,STL,14.5CU,1/2KO
Item #: 34598
Cat #: 58371-1/2
UPC: 785991179507
Documents & Guides
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Sign In or Register to view pricing and more.
Overview
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Also known as: 785991179507, 58371-1/2
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 14.500 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 14.500 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)