Supprss Surge 20ahos Wh

Item #: 345963

Cat #: 8380-R

UPC: 078477045329

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Red.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Red.
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
Also known as: 078477045329, 8380-R

Specifications

Color: Red
Type: Surge Protected, Hospital Grade, Self-Grounding
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Red
Volts AC: 120
NEMA Configuration: 5-20R
Type: Surge Protected, Hospital Grade, Self-Grounding
Amps: 20

Customer Reviews

No reviews for this product
(0)