This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 36", 25W, 4100K
Item #: 34592
Cat #: FO25/741/ECO
UPC: 046135219429
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 1950, CRI: 75, Color Temperature: 4100K. Length: 36 inch, Standard Case Qty: 30
Overview
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 1950, CRI: 75, Color Temperature: 4100K. Length: 36 inch, Standard Case Qty: 30
The Sylvania SYLFO25/741/ECO T8 linear tube features a vivid lumen output of 1,950 while producing a whiter, more natural color for either commercial or residential applications. It has a cool white color temperature of 4100K and an average life of 20,000 hours. This fluorescent tube is perfect for high or low installations and can help you save energy with a fluorescent ballast.
Also known as: 046135219429, FO25/741/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 75 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Material: | Glass |
Lumens: | 1950 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Length: | 3 ft, 36 in |
Material: | Glass |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 75 |
Wattage: | 25 |
Lumens: | 1950 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)