Pilot Light, Push to Test, Green, 12-130V AC/DC, LED, 30mm

Item #: 345882

Cat #: 800T-QTH2G

UPC: 885630116266

Documents & Guides
Pilot Light, Push to Test, Green, 12 - 130 Volt AC/DC, LED, 30 mm, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Push to Test, Green, 12 - 130 Volt AC/DC, LED, 30 mm, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QTH2G from Rockwell Automation® is a 12-130 V AC/DC, 30 mm pilot light. It is an LED lamp with a green plastic lens. And it is push-to-test and full voltage type
Also known as: 885630116266, 800T-QTH2G

Specifications

Color: Green
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Green
Type: Push to Test, LED, Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130
Size: 30 mm
Family / Style: 800T
Volts AC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)