LC HOM MLO 240V 125A

Item #: 345871

Cat #: HOM30L125C

UPC: 785901457695

Sign In or Register to view pricing and more.
Documents & Guides
SQD HOM30L125C LC HOM MLO 240V 125A

Overview

SQD HOM30L125C LC HOM MLO 240V 125A
Also known as: 785901457695, HOM30L125C

Specifications

Poles: 2
Family / Style: Homeline
Amps: 20
NEMA Configuration: 5-20R, WD-6
Poles: 2
Amps: 20
Family / Style: Homeline
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)