LEV MS603-FW 60A 3P FW MSS

Item #: 345843

Cat #: MS603-FW

UPC: 078477093627

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 600 Volt, Three Phase, Toggle Three-Pole AC Motor Starting Switch, Industrial Grade, Non-Grounding, Front Wired, - Black

Overview

60 Amp, 600 Volt, Three Phase, Toggle Three-Pole AC Motor Starting Switch, Industrial Grade, Non-Grounding, Front Wired, - Black
60 Amp, 600 Volt, Toggle Three-Pole AC Motor Starter, Suitable as Motor Disconnect, Industrial Grade, Non-Grounding, Front Wired, Black
Also known as: 078477093627, MS603-FW

Specifications

Poles: 3
Horsepower: 10, 30, 25
Color: Black
Material: Thermoplastic Polyester
Amps: 60
NEMA Configuration: WD-1, WD-6
Poles: 3
Color: Black
Amps: 60
Horsepower: 10, 30, 25
Material: Thermoplastic Polyester
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)