Ceiling Light, 2 Light, 60W, Heirloom Bronze

Item #: 345831

Cat #: 7506-782

UPC: 785652070068

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2 Light, 60 Watt, Heirloom Bronze, Diameter: 14-3/4 in, Medium Screw

Overview

Ceiling Light, 2 Light, 60 Watt, Heirloom Bronze, Diameter: 14-3/4 in, Medium Screw
Also known as: 785652070068, 7506-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Diameter: 14 3/4 in
Wattage: 60
Type: Ceiling Fixture
Color: Heirloom Bronze
Diameter: 14 3/4 in
Type: Ceiling Fixture
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)