Industrial control transformer, Type TF, 1PH, 250VA, 208/230/460V primary, 115V secondary, 50/60Hz

Item #: 345811

Cat #: 9070TF250D20

UPC: 785901398011

Sign In or Register to view pricing and more.
Industrial control transformer, Type TF, 1 phase, 250VA, 208/230/460V primary, 115V secondary, 50/60Hz

Overview

Industrial control transformer, Type TF, 1 phase, 250VA, 208/230/460V primary, 115V secondary, 50/60Hz
We offer both product lines with factory installed overcurrent protection fuse blocks. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This design frees up space normally used for separate fuse blocks. We also have an extensive fuse block offering for custom applications. See the overcurrent section of this catalog for full details. This Industrial Control Transformer has a power rating of 250VA and is 1 phase. This transformer has a 208/230/460V primary voltage and 115V secondary voltage. This transformer complies to UL, CE & CSA standards. Dimensions for this product are 5.13 in (H), 4.5 in (W), 4.74 in (D). This transformer has screw clamp terminals connections. The material used for this product is copper used in the winding. This product has a compatability for FSC2.
Also known as: 785901398011, 9070TF250D20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)