1GNG UTIL BX STL 14.5CU 3/4-KO

Item #: 34581

Cat #: 58371-3/4

UPC: 785991179552

Sign In or Register to view pricing and more.
Documents & Guides
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit

Overview

One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Also known as: 785991179552, 58371-3/4

Specifications

Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Length: 4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 14.500 in³
Knockout Diameter: 3/4 in
Length: 4 in
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 14.500 in³

Customer Reviews

No reviews for this product
(0)