Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, White

Item #: 34575

Cat #: NP7W

UPC: 883778103537

Documents & Guides
Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, White
Sign In or Register to view pricing and more.

Overview

Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, White
The Hubbell HUBNP7W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778103537, NP7W

Specifications

Type: Wallplate, Single Receptacle, 1-Gang
Mounting: Device
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Type: Wallplate, Single Receptacle, 1-Gang
Size: Standard
Color: White
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)