Compression Lug, 2-Hole, Long Barrel, 373.3 Flex, 1/2" Stud, 1-3/4" Stud Hole Spacing, Copper /Tin

Item #: 345748

Cat #: YAZ342NTCFX

UPC: 781810166024

Documents & Guides
Compression Lug, 2-Hole, Long Barrel, Inspection Window, 373.3 Flex, 1/2 Inch Stud, 1-3/4 Inch Stud Hole Spacing, Copper With Tin Plating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, 2-Hole, Long Barrel, Inspection Window, 373.3 Flex, 1/2 Inch Stud, 1-3/4 Inch Stud Hole Spacing, Copper With Tin Plating
Burndy's YAZ compression lugs have a barrel that is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands.
Also known as: 781810166024, YAZ342NTCFX

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 373.3
Color: Brown
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 373.3

Customer Reviews

No reviews for this product
(0)