Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, 3P, NEMA 4

Item #: 345603

Cat #: 2510KW2B

UPC: 785901849896

Sign In or Register to view pricing and more.
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light,208 - 277 Volt AC, 3-Phase, 3-Pole, NEMA 4

Overview

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light,208 - 277 Volt AC, 3-Phase, 3-Pole, NEMA 4
Also known as: 785901849896, 2510KW2B

Specifications

Phase: 3
Poles: 3
Color: Red
Type: Manual Starter, Toggle, Pushbutton
Mounting: Surface
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 3
Color: Red
Mounting: Surface
Volts DC: 230
Standards: California Proposition 65
Poles: 3
Type: Manual Starter, Toggle, Pushbutton
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)