Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory

Item #: 34552

Cat #: NP7I

UPC: 883778103520

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory

Overview

Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory
The Hubbell HUBNP7I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778103520, NP7I

Specifications

Type: Wallplate, Single Receptacle, 1-Gang
Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Material: Nylon
Type: Wallplate, Single Receptacle, 1-Gang
Size: Standard
Color: Ivory
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)