Enclosure, Screw Cover, NEMA 3/12, 8 x 8 x 4", Steel

Item #: 345504

Cat #: AB-884GSB

UPC: 707353020517

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover With Neoprene Gasket, NEMA 3/12, 8 x 8 x 4 Inch, Steel With Galvanized Finish

Overview

Enclosure, Screw Cover With Neoprene Gasket, NEMA 3/12, 8 x 8 x 4 Inch, Steel With Galvanized Finish
Also known as: 707353020517, AB-884GSB

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12, NEMA 3
Depth: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 3
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)