Decora Wallplate, 4-Gang, Nylon, White

Item #: 34543

Cat #: NP264W

UPC: 883778102653

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 4-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 4-Gang, Nylon, White, Standard Size, GFCI Block Receptacle
The Hubbell HUBNP264W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102653, NP264W

Specifications

Mounting: Device
Size: Standard
Type: GFCI, 4, Decora
Color: White
Gangs: 4
Material: Nylon
Mounting: Device
Type: GFCI, 4, Decora
Gangs: 4
Size: Standard
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)