94858-FUSE FORM 101

Item #: 34534

Cat #: A70QS200-4

UPC: 782001948580

Documents & Guides
94858-FUSE FORM 101
Sign In or Register to view pricing and more.

No associated products found.

Overview

94858-FUSE FORM 101
Also known as: 782001948580, A70QS200-4

Specifications

Amps: 200
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: A70QS
Amps: 200
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 700
Interrupt Rating DC: 100 kA
Class: aR

Customer Reviews

No reviews for this product
(0)