Al Mec (3)1000-500 (4)9/16-1-3/4 T Ul Cs

Item #: 34533

Cat #: T3A4-1000N

UPC: 783669911992

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-500, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A2-1000N

Overview

Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-500, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A2-1000N
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts
Also known as: 783669911992, T3A4-1000N

Specifications

Volts AC: 120, 277
Color: Ivory
Standards: California Proposition 65
Stud Size: 1/2 in
Volts AC: 120, 277
Standards: California Proposition 65
Color: Ivory
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)