1
more

Steel City Drawn Style Utility Box Extension Ring, 1 Gang, 4 IN L x
Item #: 34532
Cat #: 59361-1/2
UPC: 785991180206
Documents & Guides
Steel City Drawn Style Utility Box Extension Ring, 1 Gang, 4 IN L x 2-1/8 IN x 1-7/8 IN D, Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Steel City Drawn Style Utility Box Extension Ring, 1 Gang, 4 IN L x 2-1/8 IN x 1-7/8 IN D, Steel
Also known as: 785991180206, 59361-1/2
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Device |
Length: | 4 in |
Material: | Steel |
Depth: | 1/2 in |
Knockout Diameter: | 1/2 in |
Length: | 4 in |
Depth: | 1/2 in |
Mounting: | Device |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)