Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 316l
Overview
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 316l
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 316l
Also known as: 783510619800, CSD242412SS6
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)