
Indoor/Outdoor Vinyl Tape, White
Item #: 345282
Cat #: B30C-500-595-WT
UPC: 754473183387
Documents & Guides
Indoor/Outdoor Vinyl Tape, White, Tape Cartridge: 0.5" x 100"
Sign In or Register to view pricing and more.
Overview
Indoor/Outdoor Vinyl Tape, White, Tape Cartridge: 0.5" x 100"
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Its highly pliable material with high-tack permanent adhesive is ideal for rough, highly textured, dirty and harsh environment surfaces--including outdoors. These labels conform and adhere to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.
Also known as: 754473183387, B30C-500-595-WT
Specifications
Length: | 100 ft |
Width: | 0.500 in |
Type: | Label, Cartridge |
Material: | Vinyl |
Color: | White |
Length: | 100 ft |
Type: | Label, Cartridge |
Color: | White |
Width: | 0.500 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)