Tape Refill Cartridge, 2-1/4" x 100'

Item #: 345278

Cat #: B30C-2250-595-WT

UPC: 754473183363

Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 2-1/4 Inch x 100 Feet, Color: White, Ashesive: Permanent, Compatible With: BBP30, BBP31, BBP33, BBP35, BBP37.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 2-1/4 Inch x 100 Feet, Color: White, Ashesive: Permanent, Compatible With: BBP30, BBP31, BBP33, BBP35, BBP37.
Our tapes guide foot traffic, outline important areas or barricade hazards. by using tape to outline or block off sections of your facility you can effectively inform your employees or visitors of critical facility information at a glance. these tapes come in a range or size, colors and materials, including durable polyester and glow in the dark, making them an ideal solution for almost any facility.
Also known as: 754473183363, B30C-2250-595-WT

Specifications

Width: 2 1/4 in
Length: 100 ft
Material: Vinyl
Color: White
Width: 2 1/4 in
Material: Vinyl
Length: 100 ft
Color: White

Customer Reviews

No reviews for this product
(0)