AZ5DE010 Cable Ends, Ferrule, Double, 18AWG, Red Halogen Free, Plastic, Linergy

Item #: 34527

Cat #: AZ5DE010

UPC: 785901115106

Sign In or Register to view pricing and more.
AZ5DE010 Cable Ends, Ferrule, Double, 18 AWG, Red Halogen Free, Plastic, Linergy, Dispenser Pack

Overview

AZ5DE010 Cable Ends, Ferrule, Double, 18 AWG, Red Halogen Free, Plastic, Linergy, Dispenser Pack
Linergy cable end twin insulated without marker tag holder. It applied to twin conductor with 1 mm² cable cross section. It has red surface treatment. It is medium size without marker tag holder. Packing by dispenser pack and quantity per 5 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is CCSAus certified. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901115106, AZ5DE010

Specifications

Color: Red
Gauge: 18
Type: Twin Ferrule
Color: Red
Type: Twin Ferrule
Gauge: 18

Customer Reviews

No reviews for this product
(0)