Selector Switch, Illuminated, 2 Position, Green, 120VAC, 6V Incandescent

Item #: 345189

Cat #: CR104PST21G11S2

UPC: 783166288719

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, 2 Position, Green, 120 Volt AC, 6 Volt Incandescent, #755, 1 Normally Open/Normally Closed

Overview

Selector Switch, Illuminated, 2 Position, Green, 120 Volt AC, 6 Volt Incandescent, #755, 1 Normally Open/Normally Closed
Also known as: 783166288719, CR104PST21G11S2

Specifications

Mounting: Panel
Volts DC: 6
Poles: 2
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Selector Switch
Mounting: Panel
Poles: 2
Color: Green
Family / Style: CR104
Type: Illuminated, Selector Switch
Volts DC: 6
Amps: 10
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)