Decora Wallplate, 4-Gang, Nylon, Ivory

Item #: 34518

Cat #: NP264I

UPC: 883778102646

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 4-Gang, Nylon, Ivory, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 4-Gang, Nylon, Ivory, Standard Size, GFCI Block Receptacle
Also known as: 883778102646, NP264I

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: Ivory
Gangs: 4
Material: Nylon
Mounting: Device
Type: GFCI, Decora
Gangs: 4
Size: Standard
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)