LOADCTR QO MLO 240V

Item #: 345122

Cat #: QO116L100G

UPC: 785901506607

Sign In or Register to view pricing and more.

Overview

SQD QO116L100G LOADCTR QO MLO 240V
Also known as: 785901506607, QO116L100G

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)