
6" Recessed Pan Conversion Kit, 120V, GU24
Item #: 345096
Cat #: C6-GU24
UPC: 813959010606
Sign In or Register to view pricing and more.
Documents & Guides
6" Recessed Pan Conversion Kit, 120V, GU24 Base
Overview
6" Recessed Pan Conversion Kit, 120V, GU24 Base
Also known as: 813959010606, C6-GU24
Specifications
Size: | 6 in |
Size: | 6 in |
Customer Reviews
No reviews for this product
(0)