Photoelectric Sensor, Comet Series, Diffuse Reflective, Infrared Beam, Vmos Output

Item #: 345078

Cat #: 13106AQD03

UPC: 782113843544

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 Inch (200 Mm) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output

Overview

Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 Inch (200 Mm) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output
The Comet series photoelectric sensor from Eaton has been the performance benchmark for photoeyes in the flat tubular class. A proven design, the Comet family offers a multitude of sensing modes and ranges for most sensing applications. Enhanced Comet models feature longer ranges and enhanced performance characteristics to keep up with demanding OEM needs. 
Also known as: 782113843544, 13106AQD03

Specifications

IP/NEMA Rating: IP68, NEMA 6P, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Type: Photoelectric Sensor, Diffuse Reflective
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
IP/NEMA Rating: IP68, NEMA 6P, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30
Type: Photoelectric Sensor, Diffuse Reflective
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)