Joystick controller, Harmony XB4, plastic, 22mm, 4 directions, stay put, 1NO

Item #: 345032

Cat #: XD4PA14

UPC: 785901376453

Sign In or Register to view pricing and more.
Joystick controller, Harmony XB4, plastic, 22mm, 4 directions, stay put, 1NO

Overview

Joystick controller, Harmony XB4, plastic, 22mm, 4 directions, stay put, 1NO
This Harmony XB4, joystick controller operates with 2-direction stay-put mechanism. It has 2 x NO (1 per direction) contacts and a chromium-plated metal bezel. This joystick provides a versatile and intuitive interface for controlling your machines. It is easily installed into a standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Its simple spring return mechanism is rugged and durable, high lifetime, less maintenance and replacement.
Also known as: 785901376453, XD4PA14

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)