9W G25 CFL Lamp, 50K

Item #: 344995

Cat #: S7303

UPC: 045923073038

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Globe Lamp, Designation: 9G25/50, 120 V, 9 WTT, G25 Shape, E26 Medium Base, 10000 HR, Lumens: 500 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 4-11/32 IN Length, 3-1/8 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Globe Lamp, Designation: 9G25/50, 120 V, 9 WTT, G25 Shape, E26 Medium Base, 10000 HR, Lumens: 500 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 4-11/32 IN Length, 3-1/8 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073038, S7303

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: G25 (Globe)
Wattage: 9
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Wattage: 9
Dimmable: No
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: G25 (Globe)
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)