Combination Nut Washer, 1/4"- 20" Thread, 0.564 x 0.575 x 1.575", Steel

Item #: 344943

Cat #: NW524ZN

UPC: 782051428391

Documents & Guides
Combination Nut Washer, 1/4"- 20" Thread, 0.564 x 0.575 x 1.575 Inch, Steel with Zinc Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Nut Washer, 1/4"- 20" Thread, 0.564 x 0.575 x 1.575 Inch, Steel with Zinc Finish
Eaton is a leading manufacturer and fabricator of steel and aluminum B-Line series products which are used in support of equipment for industrial, commercial, utility, and OEM installations. We are proud of the exacting standards of research, design, engineering, and manufacturing that go into each and every product that comprise our strut product line. Our customers have access to one of the most complete support systems offered in the industry, including metal framing, cable tray, pipe hangers, slotted angle, and fasteners.
Also known as: 782051428391, NW524ZN, b nut

Specifications

Diameter: 1/4 in
Material: Steel
Finish: Zinc
Diameter: 1/4 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)