Cordset, 4P, Female Receptacle, 12" Leads, 13A, 600V AC/DC

Item #: 34491

Cat #: 1300130314

UPC: 781725531276

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 4 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle

Overview

Mini-Change Cordset, 4 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 781725531276, 1300130314

Specifications

Gender: Female
Amps: 13
Type: Straight Receptacle, Mini Change, 4-Pin
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 6
Gender: Female
Type: Straight Receptacle, Mini Change, 4-Pin
Volts AC: 600
Amps: 13
Volts DC: 600
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)