4-11/16" Square Cover, 1-Device, Mud Ring, 1-1/2" Raised, Drawn

Item #: 34490

Cat #: 72-C-50-1-1/2

UPC: 785991146400

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, 1-Device, Mud Ring, 1-1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 9.0

Overview

4-11/16 Inch Square Cover, 1-Device, Mud Ring, 1-1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 9.0
Also known as: 785991146400, 72-C-50-1-1/2

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 9 in³
Mounting: Device
Material: Steel
Cubic Inches: 9 in³
Gangs: 1
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)