Metal Halide, Pulse Start Lamp, 400W, ED28

Item #: 344880

Cat #: MS400/BU/ED28/PS-12PK

UPC: 046677232528

Documents & Guides
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 44,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips CC# 232520: MS400/BU/ED28/PS; Base Up Burn Position.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 44,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips CC# 232520: MS400/BU/ED28/PS; Base Up Burn Position.
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Also known as: 046677232528, MS400/BU/ED28/PS-12PK

Specifications

ANSI Code: M155, M128, M135/E
Type: Pulse Start
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Lumens: 44000, 30800
Color Rendering Index (CRI): 68
Light Technology: HID
ANSI Code: M155, M128, M135/E
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 44000, 30800
Light Technology: HID
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)