Servo Motor, Rotary, 460V, 75mm Frame, 6000 RPM, Low Inertia

Item #: 344816

Cat #: MPL-B220T-VJ72AA

UPC: 884951213913

Documents & Guides
Servo Motor, Rotary, 460 Volt, 6000 RPM, Low Inertia, 75 mm Frame Size, No Brake
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servo Motor, Rotary, 460 Volt, 6000 RPM, Low Inertia, 75 mm Frame Size, No Brake
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 884951213913, MPL-B220T-VJ72AA

Specifications

Size: 75 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 6000
Size: 75 mm
Volts AC: 460
Type: Servo Motor, Low Inertia
RPM: 6000

Customer Reviews

No reviews for this product
(0)