18W PAR38 LED Lamp, 40K

Item #: 344805

Cat #: LED18PAR38/DIM/840/FL40

UPC: 046135787614

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 920, CRI: 89, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78761

Overview

LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 920, CRI: 89, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78761
Also known as: 046135787614, LED18PAR38/DIM/840/FL40

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120
Color Rendering Index (CRI): 89
Shape: PAR38 (Sealed Beam)
Lumens: 920
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 18
Color Rendering Index (CRI): 89
Lumens: 920
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)