HMND PH100SP CNTL 100VA 208/416-120

Item #: 344804

Cat #: PH100SP

UPC: 803423018405

Sign In or Register to view pricing and more.
HMD PH100SP CNTL 100VA 208/41

Overview

HMD PH100SP CNTL 100VA 208/41
Also known as: 803423018405, PH100SP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Type: Industrial Control, Transformer
Secondary Voltage: 110/220
Volt Amps: 100
Primary Voltage: 190/380, 200/400, 208/416

Customer Reviews

No reviews for this product
(0)